cord reel 16AWG 50ft
- Mfr # 63313156G
- Zoro # G623573216
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12.8 in
Overall Length
13.78 in
Reel Color
Blue
Housing Material
Plastic, Rubber
Overall Width
7.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63313156G
- Zoro #
- G623573216
- UPC #
- 850035629987
- Country of Origin
- China
Dimensions
- Overall Height
- 12.8 in
- Overall Length
- 13.78 in
- Overall Width
- 7.09 in
Details
- Reel Color
- Blue
- Item
- Cord Reel
- Housing Material
- Plastic, Rubber
Description
Features: REEL SPECS - The 16AWG x 50' Foot 3C/SJTOW Cord and LED Lightup Triple Tap (S3) Connector; The 3 Core Wire Grounded Cable is rated at 7.5A 125VAC 938W 60Hz; cETLus, Intertek GS Listed approved and certified, including quality tested CORD SPECS - Premium Commercial SJTOW Cables are Resistant to: Acids, Alkalies, Ozone and Kinking; Operable and Flexible in the toughest temperatures of -58 DegF to 221 DegF (-50 DegC to 105 DegC) COMMERCIAL DESIGN - This Extension Cord Reel is constructed of hard impact Polypropylene Enclosed Spring Driven Case; the reel utilizes double adjustment improved ratcheting that locks the cord at any desired length UNIQUE FEATURES - This reel utilizes a NEMA 5-15R/NEMA 5-15P 3-prong plug, and Lightup Tap and includes a 36" inch Lead-in Cord; Adjustable Cable Stopper and 2 Non Snag Rollers to reduce cord abrasion; Circut Breaker included to protect reel and operator SAFETY and PROPER USE - Goodyear reels are best suited for indoor/outdoor use, night or day environments, for DIY or industrial applications, allowing extension to be properly stored, keeping the workplace safe Item Condition: New
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.