ProReel Retractable Cord Reel, 10 Amp, 30' 16/3 SJTW, Tri Tap Outlets

  • Mfr # 5000A-30GF

  • Zoro # G616490292


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
NEMA 5-15R
Voltage
125 VAC
Reel Color
Yellow
Standards
cULus
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5000A-30GF
Zoro #
G616490292
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3 in
Overall Width
9 in
Overall Height
11 in

Details

NEMA Plug Configuration
NEMA 5-15R
Voltage
125 VAC
Reel Color
Yellow
Item
Retractable Cord Ree
Standards
cULus
Includes
Circuit Breaker
Max. Amps
10A
Housing Material
Steel

Description

Professional Grade Retractable Cord Reel, 30' 16/3 SJTW, Tri Tap Outlets; ProReel


  • Indoor retractable extension cord reel
  • Yellow powder coated steel construction
  • 30’, black, 16/3 SJTW cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Includes three NEMA 5-15R grounded outlets
  • Includes hardware for wall or ceiling mounting
  • Power "ON" indicator light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.