ProReel Retractable Cord Reel, 15 Amp, 65' 12/3 SJTOW, Single Illuminated Outlet w/Circuit Breaker

  • Mfr # 8665TFS

  • Zoro # G616490278


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Reel Color
Black
Max. Amps
15A
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Overall Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8665TFS
Zoro #
G616490278
UPC #
-
Country of Origin
China

Dimensions

Overall Width
13 in
Overall Length
4.5 in
Overall Height
15.5 in

Details

Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
15A
Voltage
125 VAC
NEMA Plug Configuration
NEMA 5-15R
Includes
Circuit Breaker
Standards
cETLus
Housing Material
Thermoplastic

Description

Professional Grade Retractable Cord Reel, 65' 12/3 SJTOW, Single Illuminated Outlet with Circuit Breaker; ProReel


  • Indoor retractable extension cord reel
  • Black thermoplastic construction with carry handle
  • Heavy duty 65’, yellow 12/3 SJTOW cord
  • Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
  • Guide rollers for easier retraction
  • Clear 5-20R plug
  • Power "ON" indicator light
  • Includes heavy duty steel mounting bracket hardware for wall or ceiling mounting
  • 15 Amp circuit breaker

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.