ProReel Retractable Cord Reel, 20 Amp, 36', 12/3 SJTOW, Single Illuminated Outlet w/Circuit Breaker

  • Mfr # 8336TS

  • Zoro # G916490282


product price:  $339.89
/ea
Free Shipping & Returns

Key Features

Reel Color
Black
Max. Amps
20
Overall Height
14 in
Overall Length
4.5 in
Overall Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8336TS
Zoro #
G916490282
UPC #
-
Country of Origin
China

Dimensions

Overall Height
14 in
Overall Length
4.5 in
Overall Width
11.5 in

Details

Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
20
Housing Material
Thermoplastic
NEMA Plug Configuration
NEMA 5-20R
Voltage
125 VAC
Includes
Circuit Breaker
Standards
cULus

Description

Professional Grade Retractable Cord Reel, 36', 12/3 SJTOW, Single Illuminated Outlet with Circuit Breaker; ProReel


  • Indoor retractable extension cord reel
  • Black thermoplastic construction with carry handle
  • Heavy duty 36′, yellow 12/3 SJTOW cord
  • Cord pulls out of reel to desired length and locks; retracts with a slight tug on the cord, providing built-in tangle-free cord storage
  • Guide rollers for easier retraction
  • Clear, illuminated 5-20R outlet
  • Power "ON" indicator light
  • Includes heavy-duty steel mounting bracket hardware for wall or ceiling mounting
  • 20 Amp resettable circuit breaker built into outlet
..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.