
Shop ALERT REEL MFG
See all product information
ProReel Reverse Plug Cord Reel, 15 Amp, 20' 12/3 SJTOW, Single Black 5-20R Outlet; 15 Amp Breaker
Mfr # 5020TFR
Zoro # G816490283
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Reel Color
Black
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-20R
Overall Width
9 in
Standards
cULus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5020TFR
Zoro #
G816490283
UPC #
-
Country of Origin
China
Dimensions
Overall Width
9 in
Overall Length
3 in
Overall Height
11 in
Details
Item
Retractable Cord Ree
Reel Color
Black
Max. Amps
15A
NEMA Plug Configuration
NEMA 5-20R
Standards
cULus
Includes
Circuit Breaker
Housing Material
Steel
Voltage
125 VAC
Description
Professional Grade Reverse Plug Retractable Cord Reel, 20' 12/3 SJTOW, Single Black 5-20R Outlet; 15Amp Resettable Circuit Breaker; ProReel
- Reverse plug cord reel – ideal for onboard charging items such as battery powered e-bikes, scooters, golf carts
- Uses include: powering mobile carts, integrated into larger equipment, charging power & lawn tools, charging electric utility carts
- Indoor retractable extension cord reel
- Black powder coated steel construction
- Cord pulls out of reel to desired length and locks; retracts with slight tug on cord, providing built-in tangle-free cord storage
- Includes black 5-20R grounded outlet
- Includes hardware for wall or ceiling mounting
- 15 Amp resettable circuit breaker protected plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.