316/0.5/L Channel plate with NBR-P Clip-on gasket, 4 holed

  • Mfr # M15-B

  • Zoro # G202753251


product price: $358.99
/ea
Sold in multiples of 10 for $3,589.90
Additional $9.00 delivery surcharge applies per item.
See details

Key Features

Type
Plate
Construction Material
ALLOY 316
Color
1Blue
Weight (Lbs.)
2.944
Plate Type
M15-B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M15-B
Zoro #
G202753251
UPC #
-
Country of Origin
Sweden

Dimensions

Plate Thickness
0.5

Details

Type
Plate
Construction Material
ALLOY 316
Color
1Blue
Weight (Lbs.)
2.944
Plate Type
M15-B
Gasket Material
NBRP
Gasket Attachment
Clip-on
Remarks
Remember to also buy end plate I and II.
Pattern
Low theta
Gasket Profile
Peak
Design Function
Channel Plate

Description

The majority of plates in the plate package are channel plates, and it is between these plates the heat is transferred. Generally, the channel plates are symmetrical and 4-holed creating the parallel flow of the two fluids. The identical channel plates, with one plate design and one gasket design, are named A side or B side depending on if the chevron pattern is pointing downwards or upwards. Every other plate is hung upside-down creating the open flow channels where the corrugation provides mechanical strength in the supporting points.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.