ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover
- Mfr # ABTPC77-BLA
- Zoro # G801530789
product price:Â
$
71.45
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Black
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ABTPC77-BLA
- Zoro #
- G801530789
- UPC #
- 850020184781
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Color
- Black
- Finish
- Matte
- Dispenser Mounting
- Recessed
Dimensions
- Dispenser Width
- 2.38 in
- Dispenser Depth
- 5 in
- Dispenser Height
- 2.06 in
Description
Sleek and simple design perfectly compliments the ALFI brand shower niches to complete the recessed look throughout. Designed to accommodate extra large toilet paper rolls up to 5.5" in diameter and 4.5" wide. Includes a heavy duty metal toilet paper rod with spring for easy paper switch out. Available in black matte to match those fancy black fixtures, or white matte to blend into the wall and be less noticeable. Features a durable and scratch resistant powder coating finish. Quick and simple installation using two screws that are provided and screw through two pre-drilled holes in the back. Plastic anchors also provided just in case, but its always best to screw directly into wood if possible. Installs into the wall between the studs for a neat, recessed appearance. The wall cut out dimensions are 6" x 6" Made of solid 304 series stainless steel which is waterproof and rustproof. Please note that the toilet paper shown in some of the images is for demonstration purposes only and is not included. The metal cover makes it easier to rip off the paper while also offering a more sophisticated look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.