Zoro Homepage

Extension Cord, 14 AWG, 14/3, 20 ft

  • Mfr # KB-168

  • Zoro # G411336344


product price: $39.49
/ea

Key Features

Gauge/Conductor
14/3
Number of Conductors
3
Wire Size
14 AWG
Cord Length
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB-168
Zoro #
G411336344
UPC #
-
Country of Origin
Indonesia

Dimensions

Wire Size
14 AWG
Cord Length
20 ft

Details

Item
Extension Cord
Gauge/Conductor
14/3
Number of Conductors
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.