Shop All Supplied Air Systems
Allegro Industries
4-Cylinder Airline Cascade Kit, Industrl
Mfr # 9890-04 IND INTERECH
Zoro # G5843573
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 3,000 psi
- Includes Regulator, (3) Tee Connector, (3) Pigtail with Check Valves
- Couplers Industrial Interchange
- Maximum Pressure 3000 psi
Product Information
- Brand Allegro Industries
- MFR # 9890-04 IND INTERECH
- Zoro # G5843573
- UPC # 741851989044
- Country of Origin United States
- Category Supplied Air Systems
Details
Description
Four Cylinder Airline Cascade Kit, Includes Regulator, (3) Tee Connector, (3) Pigtail with Check Valves, 3000 psi Maximum Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Emergency Exit Floor Sign, 10" W x 7" H (467P55)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- MUCK BOOT CO Chore Tall, Black, 8, PR (WCHT-000-BLK-080)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- ALLEGRO INDUSTRIES HP Nova 2000 Helmet w/Flow Control Valve (NV20-00)
- ALLEGRO INDUSTRIES Filtration Panel, Hanson, 125 psi (9874MR)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- ALLEGRO INDUSTRIES Airline Cooling System, Low Pressure (9820-LP)
- ALLEGRO INDUSTRIES Single Bib Tyvek Hood Breathing Air Blow (9221-01A)
- BULLARD Gr50 Series Airline Respirator System (GR50SYS)
- Allegro Industries Supplied Air Systems