AxialBlower, Orange, 22-1/2inH

  • Mfr # 9558-25

  • Zoro # G3523027


product price:  $2,698.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With
Explosion-Proof Socket
Voltage
115/208-230V
Includes
9548-15 and 9548-25 Models
Phase
1 and 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9558-25
Zoro #
G3523027
UPC #
-
Country of Origin
United States

Details

Item
EX Plastic Blower,25ft. Ducting,16"
For Use With
Explosion-Proof Socket
Voltage
115/208-230V
Includes
9548-15 and 9548-25 Models
Phase
1 and 3

Description

Axial Blower, Pivoting No, Air Flow Direction Vertical Only, Maximum Airflow Capacity 2,849 cfm, Number of Speeds 1, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Full Load Current 4.6 A, 4.8 A, 9.6 A, Frequency 60 Hz, Daisy Chain Capability Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration 5-20P, GFCI Protected No, Power Cord Length 10 ft, Includes 25 ft Statically Conductive Ducting, Canister, Standards cETL, Overall Height 22 1/2 in, Overall Length 34 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.