Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold/Cool Air System Airline Hose, 100ft

  • Mfr # 9100-100EF

  • Zoro # G7253137


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose, Parker Quick-Connect Coupler
Material
Polyvinyl Chloride
Standards
NIOSH Approved
Hose Length
100 ft
Fittings
3/4 in Diameter Hose, Parker Quick-Connect Coupler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9100-100EF
Zoro #
G7253137
UPC #
741851910048
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Diameter
3/4 in

Details

Item
Cold/Cool Air System Airline Hose, 100ft
Includes
Hose, Parker Quick-Connect Coupler
Material
Polyvinyl Chloride
Standards
NIOSH Approved
Fittings
3/4 in Diameter Hose, Parker Quick-Connect Coupler
Hose Color
Clear
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
System Type
Cold Air System

Description

Cold/Cool Air System Airline Hose, 100ft, 100 ft Hose Length, Cold Air System, Includes Hose, Parker Quick-Connect Coupler, NIOSH Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.