Allegro Industries

Respirator, Universal, 5 Point


product price: $263.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With High Pressure Airline Systems
  • Material Silicone
  • Facepiece Material Silicone
  • Includes Downtube
  • Configured For Airline System
See all product information

Product Information

Dimensions

Mask Size M

Details

Item Full Face Respirator
For Use With High Pressure Airline Systems
Material Silicone
Facepiece Material Silicone
Includes Downtube
Configured For Airline System
Full Face Suspension Type 5 pt with Mesh Headnet
Cartridges Included No
Series 9902
Head Harness Material Rubber
Typical Application Non-IDLH Environments
Standards NIOSH
NIOSH Rating Not Rated
Number of Cartridges Included 0
Number of Suspension Points 5
Color Blue
Faceplate Features Anti-Fog Coating, Anti-Scratch Coating

Description

Full Face Respirator, 9902 Series, M, Cartridges Included No, Includes Downtube, Facepiece Material Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.