Shop All Coveralls & Overalls
Red Kap
Mns Ls Action Back Coverall
Mfr # CT10BK LN 54
Zoro # G1295248
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
- Gender Men's
Product Information
- Brand Red Kap
- MFR # CT10BK LN 54
- Zoro # G1295248
- UPC # 883248383377
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size - Numeric | 54 |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 52 1/2 in |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 1/2 in |
Details
Description
Mns Ls Action Back Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Black, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Cleaning and Care Instructions Industrial Wash, Designed to Wear Over Clothes Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Anti-Vandal Sign Mounting Bracket, for 2-3/8in DiameterPost (101799)
- TRU-SPEC Tactical Shorts, Size 34", Navy (4266)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHMD002500)
- GUARDIAN FALL PROTECTION External Shock Lanyard, 130 to 310 lb Load, 6 ft Length, Nylon/Polyester Line, Steel (01221)
- VF WORKWEAR Coverall, Chest 44In., Navy (CC14NV RG 44)
- TRU-SPEC Flight Suit, M, 32" Inseam, Khaki (2662)
- INTERNATIONAL ENVIROGUARD Coverall with Hood and Boot, L, Blue, PK25, L, Blue (N2019)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- N-FERNO BY ERGODYNE 6472 L Black Thermal Bib - 300D Oxford Shell (6472)
- 2W INTERNATIONAL Chemical Suit, Large, Green (8035-SA L)
- Red Kap Workwear