Zoro Homepage

115-120V-Ac Control Relay

  • Mfr # 700-RM220A1

  • Zoro # G609227515


product price: $90.99
/ea
Free Shipping & Returns

Key Features

700-CR9
Dummy Contact Cartridge - Black (Type R & RM Relays)
Relay Type
Magnetic Latching Relay
700-CR8
N.C. Contact Cartridge - Red (Type RM Relay)
700-CR7
N.O. Contact Cartridge - Blue (Type RM Relay)
Contact configuration
2 N.O. / 2 N.C.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-RM220A1
Zoro #
G609227515
UPC #
-
Country of Origin
Unknown

Details

700-CR9
Dummy Contact Cartridge - Black (Type R & RM Relays)
Relay Type
Magnetic Latching Relay
700-CR8
N.C. Contact Cartridge - Red (Type RM Relay)
700-CR7
N.O. Contact Cartridge - Blue (Type RM Relay)
Contact configuration
2 N.O. / 2 N.C.
Enclosure Type
No Enclosure

Description

115-120V-Ac Control Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.