Shop All Sensor Cordsets & Receptacles
Allen Bradley
4Pin Mini Straight Qd 1M Cordset Cable
Mfr # 889N-F4AFNM-1
Zoro # G604304174
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16AWG
- Length 3.28084 ft
- Cable Color Code IEC Standard Color Code (European)
- Pin Layout (Female End) Pinout:
- Female Connector Style Female, Straight
Product Information
- Brand Allen Bradley
- MFR # 889N-F4AFNM-1
- Zoro # G604304174
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 16AWG |
Length | 3.28084 ft |
Details
Description
38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 18 AWG 2 Conductor Solid Multi-Conductor Cable 1000 ft. GY (E1030S.30.10)
- BATTERY TECHNOLOGY UPS BATTERY FOR APC BACK-UPS BE600M1 (APCRBC154-SLA154)
- CITEL DIN Rail Dc Protector, 130Vdc, 2W+G, 40Ka Imax, Ul1449 Type 4Ca (DS240S-130DC)
- ALLEN BRADLEY 350Va 240480VAc 110120VAc Voltage Transformer (1497-N11)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY CONTROLNET SER C REV H01 CORDSET CABLE (1786-TPR)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC004)
- BRAD HARRISON Internal Thread Connector, 3, Female, 13A (1A3000-34)
- Allen Bradley Sensors