This item is Discontinued.

Allen Bradley ALLEN BRADLEY 802T-DGP 5-28V-DC LIMIT SWITCH 802T-DGP

ALLEN BRADLEY 802T-DGP 5-28V-DC LIMIT SWITCH (Discontinued)

  • Mfr # 802T-DGP
  • Zoro # G410878487
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
802T-DGP
Zoro #
G410878487
UPC #
-
Country of Origin
Unknown

Details

Item
Oiltight Limit Switches
Actuator Style - Limit Switch
Top Push Roller
Style
Plug-In
Travel
6 mm
Energy Rating
Low Energy
Travel to Reset Contacts (Max.)
0.028 in
Number of Circuits
2-Circuit
Travel to Operate Contacts (Nominal)
0.057 in
Torque to Operate Contacts
13.8 N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.