Shop All Programmable Controller Accessories
Allen Bradley
Compactlogix 6 Channel Ser A Input Module
Mfr # 1769-IT6
Zoro # G706006570
product price: $1,671.99
/ea
Free Shipping & Returns
$1,671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 87mm, 3.43"
- Height 118mm, 4.65"
- Display Status LEDs
- Mounting DIN Rail / Panel mount
- Width 35mm, 1.38"
Product Information
- Brand Allen Bradley
- MFR # 1769-IT6
- Zoro # G706006570
- Country of Origin Unknown
- Category Programmable Controller Accessories
Dimensions
Depth | 87mm, 3.43" |
Height | 118mm, 4.65" |
Width | 35mm, 1.38" |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- ZORO SELECT Nail Strap, Steel, 2.3 In. L, PK100 (3LR59)
- EATON Nonreversing 1 NEMA Rating, 480V AC (A25CGE60C)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK1)
- ALLEN BRADLEY Compact I/O 16Pt 24Vdc Sink/Source High Speed Ser A Input Module (1769-IQ16F)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- ALLEN BRADLEY Flex I/O Ser A Output Module (1794-OB8)
- ALLEN BRADLEY Digital Input Safety Module 1734IB8S (1734-IB8S)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- ALLEN BRADLEY Terminal Block Ser A (1756-TBNH)
- SCHNEIDER ELECTRIC Terminal Block, For Logic Controller M172 (TM172ASCTB28)
- Allen Bradley Programmable Logic Controls (PLC)