Allen Bradley
Digital Ser C Input Module
Mfr # 1734-IV8
Zoro # G908578288
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Din-rail
- Application In-Cabinet
- Power Supply 24V DC
- POINT Digital DC Input Modules 24V Dc 8 Channel Source Input Module
- Temperature Rating -20 to 55°C (-4 to 131°F)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Gray, 0.83", 440V (221-682)
- HUBBELL Single Pole Connector, Female, White (HBLFBW)
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, 1) Duplex, Orange (P8OR)
- ALLEN BRADLEY Panelview 2711PT10C22D9P (2711P-T10C22D9P)
- ALLEN BRADLEY Input Module 1769IF16C (1769-IF16C)
- ALLEN BRADLEY Compact IO 5069AENTR (5069-AENTR)
- ALLEN BRADLEY IO Module 1734OW4 (1734-OW4)
- ALLEN BRADLEY CoMPAct 5000 Screw Rtb, 5069RTB64SCREW (5069-RTB64-SCREW)
- ALLEN BRADLEY INPUT MODULE, 24 VDC (1756-IF16)
- PEPPERL FUCHS LOGIC CARD 01515 SEC (MPA1HD)
- Allen Bradley Programmable Controller Accessories