Molded Case Circuit Breaker, 140G Series, 40A, 4 Pole, 240/480/600V AC, 25kA

  • Mfr # 140G-H2C4-C40

  • Zoro # G111641199


product price:  $845.99
/ea
Free Shipping & Returns

Key Features

Series
140G
AC Voltage Rating
240/480/600V AC
Max. AIR Rating
25kA
Trip Type
Thermal Magnetic
Frame Size
125A/H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140G-H2C4-C40
Zoro #
G111641199
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
125A/H
Width
6.30 in
Depth
4.55 in
Height
7.14 in

Details

Item
Molded Case Circuit Breaker
Series
140G
Amps
40A
Number of Poles
4
AC Voltage Rating
240/480/600V AC
Max. AIR Rating
25kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products