Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
5 Amp, 1 Pole, 277 V AC, Trip Curve: C, Hydraulic Magnetic Circuit Breaker, DIN Rail Mount, UL 1077
- Mfr # QZ113D205
- Zoro # G215656693
product price:Â
$
25.39
/ea
Key Features
Width
1/2 in
For Use With
Circuit Protection
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QZ113D205
- Zoro #
- G215656693
- UPC #
- 810009764540
- Country of Origin
- South Africa
- Item
- Circuit Breaker
- For Use With
- Circuit Protection
- Color
- Black
Dimensions
- Width
- 1/2 in
Description
QZ113D205 DIN rail mini AC circuit breaker is a Hydraulic-Magnetic magnetic breaker rated at 5 amp, 277 Vac, single pole. This MCB mini circuit breaker is only 13 mm wide per pole.
- 5 Amp
- 1 Pole
- 277V AC
- UL1077
- C Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.