Shop All Sensor Cordsets & Receptacles
Allen Bradley
Qd 2M Cordset Cable
Mfr # 889P-M3AB-2
Zoro # G004927256
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24AWG
- Length 6.56168 ft
- Cable Type PVC Cable, Yellow, Unshielded
- Number Of Pins 3-Pin, Same as Male End
- Pin Layout (Female End) Flying Lead Color Codes:
Product Information
- Brand Allen Bradley
- MFR # 889P-M3AB-2
- Zoro # G004927256
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Wire Size | 24AWG |
Length | 6.56168 ft |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Dg M and F Elbow, HazLoc, M Iron, 1-1/4In (ELMFL90-125)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 8A, White (NF-20-277-WH)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 3 Pole, 240V AC (B360)
- EATON Nonreversing NEMA Magnetic Motor Starter, 4X NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0514AAA-R63/CL30)
- ALLEN BRADLEY Prewired Cable 1m (1492-CAB010J69)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- ALLEN BRADLEY CONTROLNET SER C REV H01 CORDSET CABLE (1786-TPR)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F060)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1141L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- Allen Bradley Sensors