Softshell Blaze Hunting Vest, Mens, XL, Blaze Orange

  • Mfr # 2423

  • Zoro # G012316028


product price: $50.15
/ea

Key Features

Size
XL
Color
Blaze Orange
Material
Polyester
Reflective Stripe Width
25.2 in
Length
29.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2423
Zoro #
G012316028
UPC #
26509052418
Country of Origin
China

Dimensions

Size
XL
Reflective Stripe Width
25.2 in
Length
29.1 in

Details

Color
Blaze Orange
Material
Polyester

Description

Redefining how a vest performs on active outdoor pursuits, Allens Softshell Blaze Hunting Vest does just that. The Allen Company Softshell Hunting Vest is highly adaptable for expeditions for any hunting season. What makes this hunting vest versatile for any hunting season? Its performance. The softshell hunting vest is precisely engineered to optimize comfort and mobility. The outer shell is made of a soft fabric that helps repel light rain and snow, preventing the face fabric from dampening and inhibiting movement. Built to retain warmth yet breathe when you need it the most; the side pockets open with a mesh material for ventilation. The interior is lined with a soft brushed fleece liner for warmth and comfortability. Each pocket is lined with zippers that lie flat to avoid catching on your gun. Features a bungee cinch waist cord in the hem, made to adjust to your desired fit. The Blaze Hunting Vest is sized to fit an adult man, sized extra-large.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.