
Advantage Multi-Purpose Rubber Band, Size #12, Natural Crepe, 1 lb Box, 2500PK
Mfr # 26125
Zoro # G123331842
product price:Â $13.99
Key Features
Material
Rubber
Color
Natural Crepe
Length
1-3/4 in
Width
0.06 in
Size
#12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26125
Zoro #
G123331842
UPC #
71815261252
Country of Origin
United States
Dimensions
Length
1-3/4 in
Width
0.06 in
Size
#12
Band Box Size
1 lb
Details
Item
Rubber Band
Material
Rubber
Color
Natural Crepe
Elongation
700%
Number of Bands
2500
Description
Advantage Multi-Purpose Rubber Bands are a handy tool for the office and industrial environments. Use them to uniformly bundle items within packaging or to secure for storage or transport. These bands are also great for enhancing presentations by adding a sleek and consistent look for handouts such as: folders, business cards, reports, samples, and much more. These elastics are designed with a mid-range rubber content to provide excellent durability for a wide range of applications. Perfect for stylish office organization - these reusable bands can be used again and again while remaining strong and secure.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.