Non-Latex Rubber Bands, Size 54 Assorted, 0.04in Gauge, Orange, 1 lb Box, Band-Count Varies

  • Mfr # 37546

  • Zoro # G715510013


product price:  $12.59
/ea

Key Features

Material
Synthetic rubber
Color
Orange
Width
Assorted
Size
#54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
37546
Zoro #
G715510013
UPC #
-
Country of Origin
United States

Dimensions

Width
Assorted
Size
#54

Details

Item
Standard Rubber Bands
Material
Synthetic rubber
Color
Orange

Description

Non-latex rubber bands are made from synthetic rubber and are recommended for home, school, workplace, government and medical facilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.