Antimicrobial Non-Latex Rubber Bands, Assorted Sizes, Cyan Blue, 250PK

  • Mfr # 42549

  • Zoro # G323331833


product price:  $3.79
/pk 250, $0.02/ea

Key Features

Material
Synthetic Rubber
Number of Bands
250
Color
Cyan Blue
Elongation
720%
Band Box Size
0.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42549
Zoro #
G323331833
UPC #
71815425494
Country of Origin
United States

Dimensions

Band Box Size
0.25 lb

Details

Material
Synthetic Rubber
Number of Bands
250
Color
Cyan Blue
Elongation
720%
Item
Rubber Band

Description

Non-latex, antimicrobial rubber bands are made from synthetic rubber. The antimicrobial product additive inhibits the growth of fungi, molds and bacteria that can cause early product deterioration. The antimicrobial treatment permeates the rubber band, protecting it on all surfaces for its lifetime. This product does not protect users from food borne or disease causing microorganisms. Not for use on direct food contact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.