Brites File Bands, Blue/Orange/Pink, 50PK

  • Mfr # 07800

  • Zoro # G123331736


product price:  $7.49
/pk 50, $0.15/ea

Key Features

Elongation
720%
Band Box Size
4 oz
Material
Synthetic Rubber
Number of Bands
50
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
07800
Zoro #
G123331736
UPC #
71815078003
Country of Origin
United States

Dimensions

Band Box Size
4 oz
Length
7 in
Width
0.13 in

Details

Elongation
720%
Material
Synthetic Rubber
Number of Bands
50
Color
Blue, Orange, Pink
Item
Rubber Band

Description

Brites File Bands are durable, reusable, multipurpose colored elastics designed to make your life easier and allow you to work quicker. Made of non-latex rubber, they are great for use in schools, offices and homes that are latex-free. These bands come in three bright shades for quick and simple file organization. They are easily stretchable and spring back to create a secure and tight fit over a variety of items around the home or office. File Bands can help you organize your office, kitchen, garage, classroom and craft room. These colored rubber bands are freezer and microwave safe, making them great for creating a tight seal on food storage in the fridge, freezer and microwave.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.