X-TREME EPDM Bands, Size 117B, Black, 10PK

  • Mfr # 02002

  • Zoro # G523331893


product price:  $3.75
/pk 10, $0.38/ea

Key Features

Length
7 in
Color
Black
Width
0.12 in
Elongation
650%
Number of Bands
10
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02002
Zoro #
G523331893
UPC #
71815020026
Country of Origin
United States

Dimensions

Length
7 in
Width
0.12 in
Size
117B

Details

Color
Black
Elongation
650%
Number of Bands
10
Material
EPDM Rubber
Item
Rubber Band

Description

These archival-quality rubber bands offer durable, reusable organization for your home, small business or office needs. Made from non-latex synthetic EPDM rubber, they're an excellent choice for latex-free environments. These heavy-duty elastics are resistant to UV rays, ozone, weather and aging, making them ideal for extended, consistent or even outdoor use. Easy to stretch and secure, they provide a comfortable hold that helps reduce symptoms associated with repetitive strain, such as carpal tunnel syndrome. These bands combine longevity, strength and flexibility to deliver a reliable solution for a wide variety of organizational and bundling tasks.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.