
X-TREME EPDM Bands, Size 117B, Green, 10PK
Mfr # 02003
Zoro # G323331857
product price:Â $3.75
/pk 10, $0.38/eaKey Features
Number of Bands
10
Length
7 in
Material
EPDM Rubber
Width
0.12 in
Elongation
650%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02003
Zoro #
G323331857
UPC #
71815020033
Country of Origin
United States
Dimensions
Length
7 in
Width
0.12 in
Size
117B
Details
Number of Bands
10
Material
EPDM Rubber
Elongation
650%
Color
Green
Item
Rubber Band
Description
These archival-quality rubber bands offer durable, reusable organization for your home, small business or office needs. Made from non-latex synthetic EPDM rubber, they're an excellent choice for latex-free environments. These heavy-duty elastics are resistant to UV rays, ozone, weather and aging, making them ideal for extended, consistent or even outdoor use. Easy to stretch and secure, they provide a comfortable hold that helps reduce symptoms associated with repetitive strain, such as carpal tunnel syndrome. These bands combine longevity, strength and flexibility to deliver a reliable solution for a wide variety of organizational and bundling tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.