Shop ALLIED TELESIS

AT-2911SX Gigabit Ethernet Card

  • Mfr # AT-2911SX/LC-901

  • Zoro # G0443680


product price:  $334.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Mounting
Plug-in Card
Features
Environmentally Friendly
Host Interface
PCI Express x1
Network Technology
1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AT-2911SX/LC-901
Zoro #
G0443680
UPC #
767035196794
Country of Origin
Unknown

Dimensions

Height
2.7 in
Width
3.6 in
Card Height
Low-profile, Full-height

Details

Item
Gigabit Ethernet Card
Number of Ports
1
Mounting
Plug-in Card
Features
Environmentally Friendly
Host Interface
PCI Express x1
Network Technology
1000Base-SX
Environmentally Friendly
Yes
Network Standard
1000Base-SX
Form Factor
Plug-in Card

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.