Titanium Socket Head Machine Screw

  • Mfr # 0016594
  • Zoro # G823785631
product price: 
$
15.85
/ea

Key Features

Finish
Plain
Material Grade/Class
Grade 5
Drive Type
Socket
Head Type
Standard
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0016594
Zoro #
G823785631
UPC #
000180744001
Country of Origin
United States

Dimensions

Fastener Length
1/2 in
Thread Size
#4-40
Maximum Head Height
0.112 in
Head Diameter
0.183 in
Drive Size
3/32 in
Head Height
0.11 in
Minimum Head Height
0.108 in
Minimum Thread Length
1/2 in

Details

Item
Titanium Socket Head Machine Screw
Finish
Plain
Material Grade/Class
Grade 5
Drive Type
Socket
Head Type
Standard
Type
Socket Head Cap Screw
Material
Titanium
Thread Type
Coarse
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Style
Fully Threaded
Temperature - Maximum
350 Degrees F
Rockwell Hardness
C36
Proof Load
108,000 psi
Non-Marring Tip
Yes
Thread Fit
2A
Thread Direction
Right Hand
Temperature - Minimum
-320 Degrees F
Sealing Gasket
No
Tensile Strength
130,000 psi
Head Texture
Smooth
Color
Gray
Seal Material
None
Shell Material
Titanium
Wire Color
Gray

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #4-40, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.11 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews