Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016597
  • Zoro # G823785532

product price: 
$
18.39
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Thread Size
#6-32
Material
Titanium
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016597
Zoro #
G823785532
UPC #
000194871004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Material
Titanium
Drive Type
Socket
Type
Socket Head Cap Screw
Finish
Plain
Material Grade/Class
Grade 5
Thread Type
Coarse
System of Measurement
Inch
Head Type
Standard
Dimensional Standards
ANSI B 18.3, ASME B18.3
Proof Load
108,000 psi
Temperature - Maximum
350 Degrees F
Temperature - Minimum
-320 Degrees F
Head Texture
Smooth
Thread Style
Fully Threaded
Non-Marring Tip
Yes
Color
Gray
Thread Direction
Right Hand
Seal Material
None
Rockwell Hardness
C36
Sealing Gasket
No
Thread Fit
2A
Tensile Strength
130,000 psi
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1/4 in
Thread Size
#6-32
Head Height
0.138 in
Head Diameter
0.226 in
Minimum Thread Length
1/4 in
Maximum Head Height
0.143 in
Minimum Head Height
0.133 in
Drive Size
7/64 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.