Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016598
  • Zoro # G823785396

product price: 
$
17.29
/ea

Key Features

Finish
Plain
Thread Size
#6-32
Thread Type
Coarse
Drive Type
Socket
Dimensional Standards
ANSI B 18.3, ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016598
Zoro #
G823785396
UPC #
000194872004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Finish
Plain
Thread Type
Coarse
Drive Type
Socket
Dimensional Standards
ANSI B 18.3, ASME B18.3
Material
Titanium
Material Grade/Class
Grade 5
System of Measurement
Inch
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Head Type
Standard
Thread Style
Fully Threaded
Sealing Gasket
No
Head Texture
Smooth
Rockwell Hardness
C36
Color
Gray
Tensile Strength
130,000 psi
Proof Load
108,000 psi
Temperature - Maximum
350 Degrees F
Seal Material
None
Thread Fit
2A
Non-Marring Tip
Yes
Thread Direction
Right Hand
Temperature - Minimum
-320 Degrees F
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#6-32
Fastener Length
3/8 in
Head Diameter
0.226 in
Head Height
0.138 in
Maximum Head Height
0.143 in
Minimum Head Height
0.133 in
Minimum Thread Length
3/8 in
Drive Size
7/64 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 3/8 in, Fastener Length 3/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.