Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0106546
  • Zoro # G423785512

product price: 
$
16.19
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Dimensional Standards
ANSI B 18.3, ASME B18.3
Minimum Yield Strength
120,000 psi
Drive Type
Socket
Thread Size
#6-32
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0106546
Zoro #
G423785512
UPC #
001037917004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ANSI B 18.3, ASME B18.3
Minimum Yield Strength
120,000 psi
Drive Type
Socket
Head Type
Standard
Type
Socket Head Cap Screw
Material
Titanium
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
Grade 5
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Head Texture
Smooth
Temperature - Minimum
-320 Degrees F
Proof Load
108,000 psi
Sealing Gasket
No
Thread Fit
2A
Rockwell Hardness
C36
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Thread Style
Fully Threaded
Color
Gray
Seal Material
None
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#6-32
Fastener Length
1/2 in
Minimum Thread Length
1/2 in
Maximum Head Height
0.138 in
Minimum Head Height
0.134 in
Drive Size
7/64 in
Head Diameter
0.183 in
Head Height
0.112 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.112 in, Head Diameter 0.183 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.