Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016666
  • Zoro # G923785432

product price: 
$
45.19
/ea

Key Features

Thread Type
Coarse
Type
Socket Head Cap Screw
Head Type
Standard
Material
Titanium
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016666
Zoro #
G923785432
UPC #
000194940004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Thread Type
Coarse
Type
Socket Head Cap Screw
Head Type
Standard
Material
Titanium
Drive Type
Socket
Dimensional Standards
ANSI B 18.3, ASME B18.3
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Material Grade/Class
Grade 5
Minimum Yield Strength
120,000 psi
Finish
Plain
Color
Gray
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Sealing Gasket
No
Temperature - Maximum
350 Degrees F
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Thread Style
Fully Threaded
Rockwell Hardness
C36
Proof Load
108,000 psi
Head Texture
Smooth
Seal Material
None
Non-Marring Tip
Yes
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
2 in
Thread Size
5/16"-18
Drive Size
1/4 in
Head Diameter
0.469 in
Maximum Head Height
0.325 in
Minimum Head Height
0.301 in
Head Height
0.313 in
Minimum Thread Length
2 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/4 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size 5/16 In.-18, Minimum Thread Length 2 in, Fastener Length 2 in, Head Height 0.313 in, Head Diameter 0.469 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.