Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080196
  • Zoro # G023785301

product price: 
$
17.15
/ea

Key Features

Drive Type
Socket
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
Dimensional Standards
ASME B18.3
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080196
Zoro #
G023785301
UPC #
000152855003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Drive Type
Socket
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
Dimensional Standards
ASME B18.3
Thread Type
Coarse
Finish
Plain
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Head Type
Standard
Material
Titanium
Material Grade/Class
Grade 5
Non-Marring Tip
Yes
Seal Material
None
Proof Load
108,000 psi
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Color
Gray
Head Texture
Smooth
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Rockwell Hardness
C36
Thread Direction
Right Hand
Temperature - Minimum
-320 Degrees F
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#6-32
Fastener Length
11/16 in
Maximum Head Height
0.138 in
Minimum Head Height
0.134 in
Drive Size
7/64 in
Head Diameter
0.226 in
Head Height
0.136 in
Minimum Thread Length
11/16 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 11/16 in, Fastener Length 11/16 in, Head Height 0.136 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.