Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080195
  • Zoro # G723785328

product price: 
$
16.39
/ea

Key Features

Finish
Plain
Material
Titanium
Material Grade/Class
Grade 5
Type
Socket Head Cap Screw
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080195
Zoro #
G723785328
UPC #
000152854003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Finish
Plain
Material
Titanium
Material Grade/Class
Grade 5
Type
Socket Head Cap Screw
System of Measurement
Inch
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Head Type
Standard
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Minimum Yield Strength
120,000 psi
Sealing Gasket
No
Tensile Strength
130,000 psi
Rockwell Hardness
C36
Thread Fit
2A
Thread Style
Fully Threaded
Seal Material
None
Color
Gray
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Temperature - Maximum
350 Degrees F
Thread Direction
Right Hand
Head Texture
Smooth
Non-Marring Tip
Yes
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
9/16 in
Thread Size
#6-32
Minimum Thread Length
9/16 in
Head Diameter
0.226 in
Minimum Head Height
0.134 in
Head Height
0.136 in
Drive Size
7/64 in
Maximum Head Height
0.138 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 9/16 in, Fastener Length 9/16 in, Head Height 0.136 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.