Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0016600
  • Zoro # G123785911

product price: 
$
16.75
/ea

Key Features

Head Type
Standard
Minimum Yield Strength
120,000 psi
Dimensional Standards
ANSI B 18.3, ASME B18.3
Finish
Plain
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016600
Zoro #
G123785911
UPC #
000194874004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Head Type
Standard
Minimum Yield Strength
120,000 psi
Dimensional Standards
ANSI B 18.3, ASME B18.3
Finish
Plain
System of Measurement
Inch
Type
Socket Head Cap Screw
Thread Type
Coarse
Drive Type
Socket
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Material
Titanium
Rockwell Hardness
C36
Temperature - Maximum
350 Degrees F
Seal Material
None
Thread Fit
2A
Sealing Gasket
No
Proof Load
108,000 psi
Thread Direction
Right Hand
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Temperature - Minimum
-320 Degrees F
Color
Gray
Head Texture
Smooth
Non-Marring Tip
Yes
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#6-32
Fastener Length
5/8 in
Maximum Head Height
0.143 in
Minimum Thread Length
5/8 in
Head Height
0.138 in
Head Diameter
0.226 in
Minimum Head Height
0.133 in
Drive Size
7/64 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.