Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080263
  • Zoro # G323785933

product price: 
$
18.55
/ea

Key Features

Finish
Plain
Material Grade/Class
Grade 5
Material
Titanium
Type
Socket Head Cap Screw
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080263
Zoro #
G323785933
UPC #
000152922003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Finish
Plain
Material Grade/Class
Grade 5
Material
Titanium
Type
Socket Head Cap Screw
Head Type
Standard
Minimum Yield Strength
120,000 psi
Dimensional Standards
ASME B18.3
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
System of Measurement
Inch
Thread Type
Fine
Temperature - Minimum
-320 Degrees F
Non-Marring Tip
Yes
Sealing Gasket
No
Thread Fit
2A
Proof Load
108,000 psi
Tensile Strength
130,000 psi
Head Texture
Smooth
Thread Style
Fully Threaded
Rockwell Hardness
C36
Seal Material
None
Color
Gray
Temperature - Maximum
350 Degrees F
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
5/16 in
Thread Size
#10-32
Head Height
0.19 in
Drive Size
5/32 in
Maximum Head Height
0.197 in
Minimum Thread Length
5/16 in
Head Diameter
0.312 in
Minimum Head Height
0.183 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 5/16 in, Fastener Length 5/16 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.