Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080269
  • Zoro # G823785303

product price: 
$
20.95
/ea

Key Features

Thread Size
#10-32
Material
Titanium
Material Grade/Class
Grade 5
Minimum Yield Strength
120,000 psi
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080269
Zoro #
G823785303
UPC #
000152928003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Material
Titanium
Material Grade/Class
Grade 5
Minimum Yield Strength
120,000 psi
Head Type
Standard
Finish
Plain
Dimensional Standards
ASME B18.3
Drive Type
Socket
Type
Socket Head Cap Screw
System of Measurement
Inch
Thread Type
Fine
Resistance Properties
Corrosion-Resistant
Thread Direction
Right Hand
Seal Material
None
Non-Marring Tip
Yes
Head Texture
Smooth
Temperature - Minimum
-320 Degrees F
Tensile Strength
130,000 psi
Proof Load
108,000 psi
Color
Gray
Temperature - Maximum
350 Degrees F
Rockwell Hardness
C36
Thread Style
Fully Threaded
Thread Fit
2A
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
15/16 in
Head Height
0.188 in
Minimum Thread Length
15/16 in
Drive Size
5/32 in
Head Diameter
0.312 in
Minimum Head Height
0.186 in
Maximum Head Height
0.19 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 15/16 in, Fastener Length 15/16 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.