Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080266
  • Zoro # G223785521

product price: 
$
19.15
/ea

Key Features

Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Thread Type
Fine
Dimensional Standards
ASME B18.3
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080266
Zoro #
G223785521
UPC #
000152925003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Resistance Properties
Corrosion-Resistant
Thread Type
Fine
Dimensional Standards
ASME B18.3
Type
Socket Head Cap Screw
Head Type
Standard
Finish
Plain
Material
Titanium
Material Grade/Class
Grade 5
System of Measurement
Inch
Drive Type
Socket
Seal Material
None
Tensile Strength
130,000 psi
Rockwell Hardness
C36
Temperature - Minimum
-320 Degrees F
Temperature - Maximum
350 Degrees F
Thread Direction
Right Hand
Thread Fit
2A
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Proof Load
108,000 psi
Sealing Gasket
No
Head Texture
Smooth
Color
Gray
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
11/16 in
Thread Size
#10-32
Head Height
0.188 in
Drive Size
5/32 in
Maximum Head Height
0.19 in
Minimum Head Height
0.186 in
Minimum Thread Length
11/16 in
Head Diameter
0.312 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 11/16 in, Fastener Length 11/16 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.