Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080265
  • Zoro # G123785690

product price: 
$
18.19
/ea

Key Features

Type
Socket Head Cap Screw
Thread Size
#10-32
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080265
Zoro #
G123785690
UPC #
000152924003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
Resistance Properties
Corrosion-Resistant
Finish
Plain
Head Type
Standard
Thread Type
Fine
Dimensional Standards
ASME B18.3
System of Measurement
Inch
Material
Titanium
Drive Type
Socket
Minimum Yield Strength
120,000 psi
Sealing Gasket
No
Rockwell Hardness
C36
Thread Direction
Right Hand
Seal Material
None
Temperature - Minimum
-320 Degrees F
Tensile Strength
130,000 psi
Head Texture
Smooth
Color
Gray
Temperature - Maximum
350 Degrees F
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Thread Fit
2A
Proof Load
108,000 psi
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
9/16 in
Drive Size
5/32 in
Head Height
0.188 in
Minimum Head Height
0.186 in
Head Diameter
0.312 in
Minimum Thread Length
9/16 in
Maximum Head Height
0.19 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 9/16 in, Fastener Length 9/16 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.