Titanium Socket Head Machine Screw

  • Mfr # 0054298
  • Zoro # G723785304
product price: 
$
18.69
/ea

Key Features

Finish
Plain
Material Grade/Class
Grade 5
Thread Size
#10-32
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0054298
Zoro #
G723785304
UPC #
000228091004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Finish
Plain
Material Grade/Class
Grade 5
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
System of Measurement
Inch
Thread Type
Fine
Head Type
Standard
Drive Type
Socket
Material
Titanium
Dimensional Standards
ANSI B 18.3, ASME B18.3
Resistance Properties
Corrosion-Resistant
Rockwell Hardness
C36
Temperature - Maximum
350 Degrees F
Thread Fit
2A
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Head Texture
Smooth
Color
Gray
Non-Marring Tip
Yes
Thread Direction
Right Hand
Thread Style
Fully Threaded
Tensile Strength
130,000 psi
Seal Material
None
Sealing Gasket
No
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
5/8 in
Head Diameter
0.312 in
Minimum Head Height
0.183 in
Minimum Thread Length
5/8 in
Maximum Head Height
0.197 in
Head Height
0.19 in
Drive Size
5/32 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.