Titanium Socket Head Machine Screw

  • Mfr # 0016628
  • Zoro # G123785492
product price: 
$
17.85
/ea

Key Features

Material Grade/Class
Grade 5
Head Type
Standard
Material
Titanium
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0016628
Zoro #
G123785492
UPC #
000194902004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Material Grade/Class
Grade 5
Head Type
Standard
Material
Titanium
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Minimum Yield Strength
120,000 psi
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Fine
Drive Type
Socket
Finish
Plain
System of Measurement
Inch
Rockwell Hardness
C36
Color
Gray
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Temperature - Minimum
-320 Degrees F
Thread Direction
Right Hand
Proof Load
108,000 psi
Head Texture
Smooth
Tensile Strength
130,000 psi
Thread Style
Fully Threaded
Sealing Gasket
No
Thread Fit
2A
Seal Material
None
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1/2 in
Thread Size
#10-32
Minimum Thread Length
1/2 in
Head Height
0.19 in
Maximum Head Height
0.197 in
Head Diameter
0.312 in
Drive Size
5/32 in
Minimum Head Height
0.183 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.