Titanium Socket Head Machine Screw

  • Mfr # 0080267
  • Zoro # G823785884
product price: 
$
19.99
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Thread Size
#10-32
Material Grade/Class
Grade 5
System of Measurement
Inch
Type
Socket Head Cap Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080267
Zoro #
G823785884
UPC #
000152926003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Material Grade/Class
Grade 5
System of Measurement
Inch
Type
Socket Head Cap Screw
Finish
Plain
Thread Type
Fine
Drive Type
Socket
Head Type
Standard
Dimensional Standards
ASME B18.3
Material
Titanium
Minimum Yield Strength
120,000 psi
Color
Gray
Temperature - Maximum
350 Degrees F
Tensile Strength
130,000 psi
Non-Marring Tip
Yes
Rockwell Hardness
C36
Thread Fit
2A
Temperature - Minimum
-320 Degrees F
Head Texture
Smooth
Seal Material
None
Thread Style
Fully Threaded
Proof Load
108,000 psi
Sealing Gasket
No
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
13/16 in
Minimum Thread Length
13/16 in
Maximum Head Height
0.19 in
Head Diameter
0.312 in
Drive Size
5/32 in
Minimum Head Height
0.186 in
Head Height
0.188 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 13/16 in, Fastener Length 13/16 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.