Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080270
  • Zoro # G923785661

product price: 
$
22.25
/ea

Key Features

Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Material
Titanium
Thread Size
#10-32
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080270
Zoro #
G923785661
UPC #
000152929003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Material
Titanium
Drive Type
Socket
Dimensional Standards
ASME B18.3
Minimum Yield Strength
120,000 psi
Finish
Plain
Head Type
Standard
Material Grade/Class
Grade 5
Thread Type
Fine
System of Measurement
Inch
Temperature - Minimum
-320 Degrees F
Seal Material
None
Thread Style
Fully Threaded
Head Texture
Smooth
Rockwell Hardness
C36
Thread Fit
2A
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Proof Load
108,000 psi
Temperature - Maximum
350 Degrees F
Sealing Gasket
No
Non-Marring Tip
Yes
Color
Gray
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
1 1/8 in
Drive Size
5/32 in
Minimum Thread Length
1 1/8 in
Maximum Head Height
0.19 in
Head Diameter
0.312 in
Minimum Head Height
0.186 in
Head Height
0.188 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 1 1/8 in, Fastener Length 1 1/8 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.