Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080264
  • Zoro # G623785442

product price: 
$
17.99
/ea

Key Features

Thread Size
#10-32
Minimum Yield Strength
120,000 psi
Material
Titanium
Drive Type
Socket
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080264
Zoro #
G623785442
UPC #
000152923003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Material
Titanium
Drive Type
Socket
System of Measurement
Inch
Finish
Plain
Thread Type
Fine
Head Type
Standard
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.3
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
Seal Material
None
Sealing Gasket
No
Thread Fit
2A
Thread Style
Fully Threaded
Rockwell Hardness
C36
Color
Gray
Head Texture
Smooth
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Non-Marring Tip
Yes
Temperature - Maximum
350 Degrees F
Tensile Strength
130,000 psi
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
7/16 in
Maximum Head Height
0.19 in
Minimum Head Height
0.186 in
Head Height
0.188 in
Drive Size
5/32 in
Minimum Thread Length
7/16 in
Head Diameter
0.312 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/16 in, Fastener Length 7/16 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.