Titanium Socket Head Machine Screw

  • Mfr # 0080268
  • Zoro # G023785547
product price: 
$
20.45
/ea

Key Features

Dimensional Standards
ASME B18.3
Material
Titanium
Finish
Plain
Thread Type
Fine
Head Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080268
Zoro #
G023785547
UPC #
000152927003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Dimensional Standards
ASME B18.3
Material
Titanium
Finish
Plain
Thread Type
Fine
Head Type
Standard
Drive Type
Socket
Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Type
Socket Head Cap Screw
Material Grade/Class
Grade 5
System of Measurement
Inch
Tensile Strength
130,000 psi
Non-Marring Tip
Yes
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Rockwell Hardness
C36
Sealing Gasket
No
Thread Style
Fully Threaded
Proof Load
108,000 psi
Color
Gray
Head Texture
Smooth
Temperature - Maximum
350 Degrees F
Seal Material
None
Thread Direction
Right Hand
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Thread Size
#10-32
Fastener Length
7/8 in
Drive Size
5/32 in
Minimum Thread Length
7/8 in
Minimum Head Height
0.186 in
Maximum Head Height
0.19 in
Head Diameter
0.312 in
Head Height
0.188 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 7/8 in, Fastener Length 7/8 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.