Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080271
  • Zoro # G223785415

product price: 
$
24.15
/ea

Key Features

Finish
Plain
System of Measurement
Inch
Head Type
Standard
Thread Type
Fine
Dimensional Standards
ASME B18.3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0080271
Zoro #
G223785415
UPC #
000152930003
Country of Origin
United States

Dimensions

Thread Size
#10-32
Fastener Length
1 3/8 in
Maximum Head Height
0.19 in
Head Diameter
0.312 in
Minimum Thread Length
1 3/8 in
Drive Size
5/32 in
Minimum Head Height
0.186 in
Head Height
0.188 in

Details

Item
Titanium Socket Head Machine Screw
Finish
Plain
System of Measurement
Inch
Head Type
Standard
Thread Type
Fine
Dimensional Standards
ASME B18.3
Material
Titanium
Material Grade/Class
Grade 5
Drive Type
Socket
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Minimum Yield Strength
120,000 psi
Thread Fit
2A
Proof Load
108,000 psi
Temperature - Minimum
-320 Degrees F
Seal Material
None
Head Texture
Smooth
Sealing Gasket
No
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Temperature - Maximum
350 Degrees F
Rockwell Hardness
C36
Thread Direction
Right Hand
Color
Gray
Tensile Strength
130,000 psi
Shell Material
Titanium
Wire Color
Gray

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 1 3/8 in, Fastener Length 1 3/8 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.