Shop ALLIED TITANIUM

Titanium Socket Head Machine Screw

  • Mfr # 0080199
  • Zoro # G223785446

product price: 
$
18.45
/ea

Key Features

Minimum Yield Strength
120,000 psi
Head Type
Standard
Type
Socket Head Cap Screw
Material
Titanium
Resistance Properties
Corrosion-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0080199
Zoro #
G223785446
UPC #
000152858003
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Minimum Yield Strength
120,000 psi
Head Type
Standard
Type
Socket Head Cap Screw
Material
Titanium
Resistance Properties
Corrosion-Resistant
Dimensional Standards
ASME B18.3
Drive Type
Socket
System of Measurement
Inch
Finish
Plain
Thread Type
Coarse
Material Grade/Class
Grade 5
Non-Marring Tip
Yes
Thread Style
Fully Threaded
Head Texture
Smooth
Thread Direction
Right Hand
Temperature - Maximum
350 Degrees F
Seal Material
None
Proof Load
108,000 psi
Tensile Strength
130,000 psi
Temperature - Minimum
-320 Degrees F
Rockwell Hardness
C36
Sealing Gasket
No
Thread Fit
2A
Color
Gray
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
15/16 in
Thread Size
#6-32
Drive Size
7/64 in
Maximum Head Height
0.138 in
Head Diameter
0.27 in
Head Height
0.162 in
Minimum Thread Length
15/16 in
Minimum Head Height
0.134 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #6-32, Minimum Thread Length 15/16 in, Fastener Length 15/16 in, Head Height 0.162 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.