Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1/2 In x 50ft, Black
Mfr # 6802-24-00
Zoro # G7817144
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6800
- Conduit Trade Size 1/2 in
- Bend Radius 2 1/4 in
- Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
- Flexible Conduit Bend Radius 2 1/4 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6802-24-00
- Zoro # G7817144
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 2 1/4 in |
Flexible Conduit Bend Radius | 2 1/4 in |
Inside Dia. | 0.622 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 0.82 in |
Nominal Length | 50 ft |
Inside Diameter | 0.62 in |
Trade Size | 1/2 in |
Outside Diameter | 0.82 in |
Details
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 2 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.62 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 50A, 600V AC, Non-Indicating (HSJ50)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- SQUARE D Neutral Bar, 100 A (NQN1CU)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 2 in Bend Radius, 100 ft L, Steel, Gray, 6100 Series (6102-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- Allied Tube & Conduit Liquid Tight Conduit